Shop GENIUS TOOLS
Create Account
#5 Spline Drive 1 13/16in Deep Impact Socket
- Mfr # 569558
- Zoro # G023579825
product price:Â
$
114.80
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 569558
- Zoro #
- G023579825
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 1 13/16 Inch Spline, #5 Drive, Chrome Molybdenum Steel, Heavy Duty - 569558 Deep Impact Socket This #5 spline drive deep impact socket is built for high-torque fastening where extra reach helps access recessed hardware. The 1 13/16in size is clearly identified with permanently stamped markings, supporting fast selection and consistent organization in busy tool sets. Made from Chromium Molybdenum Alloy Steel, it focuses on strength, durability, and anti-corrosive performance. A heat-treated, oil-quenched construction with a matte black oxide coating is designed to provide a tough exterior and strong inner core for long-term professional use. Key Benefits #5 spline drive deep impact socket handles demanding, high-torque impact applications reliably. 110mm (4.33in) overall length supports access to deeper fasteners and hardware. Chrome molybdenum alloy steel delivers high strength and long-lasting durability. Anti-corrosive material properties help maintain performance in harsh shop environments. Heat treated via oil quenching for a tough exterior and strong inner core. Matte black oxide coating adds protection and a durable finish for repeated use. Permanently stamped size markings improve tool organization and fast identification. SKU: 569558. Designed for professional technicians, it is built to hold up under heavy use while keeping sizing and identification straightforward during daily service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.