Shop GENIUS TOOLS
Create Account
3/4in Dr. 23mm(12 pt.) Thin Wall Impact Socket
- Mfr # 655223
- Zoro # G423583477
product price:Â
$
12.12
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 655223
- Zoro #
- G423583477
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 23mm 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 655223 Impact Socket This 3/4 inch drive 23mm thin wall impact socket is built for professional service work where strength, fit, and access matter. The 12-point opening helps seat securely on compatible fasteners, while the thin wall profile improves clearance in tighter spaces without sacrificing durability. Manufactured from Chromium Molybdenum Alloy Steel, it delivers high strength with anti-corrosive properties for demanding shop conditions. Oil-quenched heat treatment and a matte black oxide finish provide a tough exterior and reinforced core for long-term, heavy-use reliability. Key Benefits 3/4 inch drive 23mm thin wall profile improves access in tight spaces. 12-point design helps maintain engagement for confident, consistent fastener fit. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties support longer service life in harsh environments. Oil-quenched heat treatment builds a tough exterior and strong inner core. Matte black oxide coating adds protection and a professional, wear-resistant finish. Permanently stamped size markings support quick identification and better tool organization. Overall length is 51mm (2.01 inches) for a compact, easy-to-handle form factor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.