Shop GENIUS TOOLS
Create Account
3/4in Dr. 24mm Extra long Impact Socket
- Mfr # 649824
- Zoro # G523578878
product price:Â
$
152.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 649824
- Zoro #
- G523578878
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 24mm Extra Long 3/4 Inch Drive Heavy Duty Chrome Molybdenum - 649824 Impact Socket This 24mm extra long impact socket is built for high-torque fastening where reach, strength, and consistent fit matter. The 3/4in drive size pairs with compatible impact tools to help maintain a secure connection under demanding loads. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it's designed for durability and corrosion resistance. Clear, stamped size markings support quick identification and cleaner tool organization in busy professional environments. Key Benefits 3/4in drive 24mm extra long profile for added fastener access. Chromium Molybdenum Alloy Steel construction supports high strength under impact loads. Oil-quenched heat treatment improves core strength for long professional service life. Matte black oxide coating helps resist corrosion and exterior wear. Permanently stamped size markings speed identification and tool organization. Meets or exceeds American National Standards Institute standards for reliability. SKU: 649824. Built for professional technicians, this impact socket balances heavy-duty performance with practical details that matter at the bench and in the field. The extra-long length supports improved reach, while the durable steel and protective finish help it stand up to repeated impact use over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.