Shop GENIUS TOOLS
Create Account
3/8in Dr. 16mm Impact Swivel Socket
- Mfr # 380016M
- Zoro # G923582130
original price:Â $14.74 , new price: $13.27 , 9 percent off
new price:Â
$
13.27
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380016M
- Zoro #
- G923582130
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Swivel Impact Socket 16mm 3/8 Inch Drive Heavy-Duty Chrome Molybdenum - 380016M Impact Socket This 3/8in drive 16mm swivel impact socket is built for access and control when straight-line socket engagement isn't possible. The swivel design helps maintain contact on fasteners in tight or obstructed areas while keeping the tool compact for everyday service work. With a 53mm (2.09in) overall length, it balances reach and clearance. The size is permanently stamped for quick identification, helping keep your tool set organized and reducing mistakes when working under time pressure. Key Benefits 3/8in drive, 16mm swivel design improves access in tight locations. 53mm (2.09in) overall length offers compact clearance for confined work. Chromium-vanadium steel alloy construction supports strength and anti-corrosive durability. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating adds protection and a durable working finish. Stamped size markings provide fast, permanent identification during tool selection. Designed for professional technicians, this swivel impact socket delivers dependable performance over heavy use while maintaining a full range of motion for hard-to-reach fasteners. Built to consistent standards and finished for durability, it's a practical addition to any impact-ready 3/8in drive setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.