Shop GENIUS TOOLS
Create Account
3/4in Dr. 25/32in Deep Hand Socket
- Mfr # 689525
- Zoro # G923584684
original price:Â $16.91 , new price: $15.22 , 9 percent off
new price:Â
$
15.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 689525
- Zoro #
- G923584684
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 25/32 Inch 3/4 Inch Drive Chrome Molybdenum Durable Construction - 689525 Professional Hand Socket This 3/4in drive deep hand socket is built for consistent fit, reach, and durability in professional tool kits. With a 25/32in size and 90mm (3.54in) overall length, it's suited to fasteners that require extra depth while maintaining dependable engagement. Made from Chromium Molybdenum alloy steel and finished with a chrome polished surface, it balances high strength with corrosion resistance. The size is permanently stamped for quick identification, helping keep your socket selection organized on the job. Key Benefits 3/4in drive and 25/32in deep profile for improved reach. 90mm (3.54in) overall length supports clearance on recessed fasteners. Chromium Molybdenum alloy steel delivers high strength and durability. Anti-corrosive material properties help maintain long-term tool performance. Chrome polished finish resists corrosion and holds up to heavy use. Stamped size markings provide permanent, easy identification in storage. Meets or exceeds ANSI standards for dependable professional use. Its durable CR-Mo construction, clear markings, and corrosion-resistant finish support reliable performance over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.