Shop GENIUS TOOLS
Create Account
1/2in Dr. 22mm 12-pt. Hand Socket
- Mfr # 433822
- Zoro # G523583476
original price:Â $5.99 , new price: $5.39 , 10 percent off
new price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 433822
- Zoro #
- G523583476
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 22mm 1/2 Inch Drive 12-Point High-Strength Chrome Vanadium Steel - 433822 Hand Socket This 22mm 12-point hand socket is built for consistent fit and repeatable results on compatible fasteners. With a 1/2in drive and 42mm overall length, it balances access in confined areas with the stability needed for routine, professional hand-tool work. Forged from chromium-vanadium steel alloy and finished with a chrome polish, it is designed for strength, durability, and corrosion resistance. Size markings are stamped for quick identification, supporting better organization in a socket set or drawer. Key Benefits 22mm 12-point profile helps maintain engagement and reduce rounding risk. 1/2in drive size fits common ratchets and handles for versatile use. 42mm overall length supports access while keeping a compact working profile. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish resists corrosion and is easy to wipe clean. Stamped size marking enables fast, permanent identification during tool selection. Meets or exceeds ANSI standards for dependable tool performance expectations. The combination of professional-grade construction, corrosion-resistant finish, and clearly stamped sizing makes it a reliable choice for technicians who want a durable 22mm socket that stays organized and performs over long-term, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.