Shop GENIUS TOOLS
Create Account
1/4in Dr. 5/16in 12-pt. Hand Socket
- Mfr # 275210
- Zoro # G123580370
product price:Â
$
3.32
/ea
Sold in multiples of 2 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 275210
- Zoro #
- G123580370
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 5/16 Inch 1/4 Inch Drive 12-Point Durable Chrome Finish - 275210 Deep Hand Socket SKU: 275210. This 1/4in drive deep hand socket is sized at 5/16in with a 12-point profile for secure fastener engagement. The 50mm (1.97in) overall length helps reach recessed fasteners while maintaining a compact, hand-tool-friendly form. Built from Chromium-vanadium Steel Alloy, it balances strength and durability with anti-corrosive properties. A chrome polished finish adds additional corrosion resistance, and the size marking is stamped for quick identification during tool organization. Key Benefits 1/4in drive deep hand socket with 5/16in size and 12-point design. 50mm (1.97in) overall length reaches fasteners set deeper in assemblies. Chromium-vanadium Steel Alloy construction supports high strength and long service life. Anti-corrosive properties help protect the socket in demanding shop environments. Chrome polished finish resists corrosion and maintains a professional appearance. Permanently stamped size marking improves tool organization and speeds up selection. Meets or exceeds ANSI standards for reliable, professional-grade performance expectations. Designed for professional technicians and built for heavy use, this socket focuses on durability, identification clarity, and corrosion resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.