Shop GENIUS TOOLS
Create Account
1/2in Dr. M16 x 1.50 Stud Bolt Socket
- Mfr # 416150
- Zoro # G123582565
original price:Â $8.21 , new price: $7.39 , 9 percent off
new price:Â
$
7.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 416150
- Zoro #
- G123582565
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Stud Bolt Socket M16 x 1.50mm Size 1/2 Inch Drive High-Precision Durable Construction - 416150 Stud Bolt Socket This 1/2in drive stud bolt socket is built for installing and removing M16 x 1.50 stud bolts with a precise, controlled fit. The 75mm overall length helps balance reach and access when working around surrounding components. Made from chromium-vanadium steel alloy, it is designed for high strength, durability, and anti-corrosive performance. The size is stamped for permanent identification, supporting fast tool organization in professional environments. Key Benefits Designed for installation and removal of M16 x 1.50 stud bolts. 1/2in inch drive size supports compatibility with common ratchets and handles. 75mm overall length improves access while maintaining stable handling and control. Chromium-vanadium steel alloy construction for high strength and long service life. Anti-corrosive material properties help resist rust in demanding shop conditions. Stamped size markings provide quick identification and cleaner tool organization. Meets or exceeds ANSI standards for professional-grade tool expectations. The focus is straightforward: correct fit, durable materials, and clear identification for efficient work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.