Shop GENIUS TOOLS
Create Account
3/4in Dr. 25mm Deep Hand Socket
- Mfr # 629525
- Zoro # G323579815
original price:Â $16.91 , new price: $15.22 , 9 percent off
new price:Â
$
15.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629525
- Zoro #
- G323579815
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 25mm Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 629525 Deep Hand Socket This 25mm deep hand socket is built for 3/4 inch drive applications where strength, reach, and fastener control matter. The 6-point geometry helps maintain a solid grip on nuts and bolts while applying high torque. Made from Chromium Molybdenum alloy steel with a chrome polished finish, it's designed for long-term durability and corrosion resistance. The size marking is stamped for quick identification and consistent tool organization in professional sets. Key Benefits 25mm 6-point profile delivers secure fastener contact and reduced rounding. 3/4 inch drive size supports heavy-duty hand-tool torque applications. Deep 90mm length reaches recessed nuts and bolts more easily. Chromium Molybdenum alloy steel provides high strength and durability. Chrome polished finish adds toughness and helps resist corrosion over time. Stamped size markings improve organization and speed up socket selection. Meets or exceeds ANSI standards for quality, fit, and performance expectations. Designed for professional technicians, this deep socket balances dependable materials, clear identification, and a practical 6-point layout for repeated use in demanding work environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.