1/4in Dr. 14mm(12 pt.) Hand Socket
- Mfr # 232514
- Zoro # G623578761
product price:Â
$
1.56
/ea
Sold in multiples of 4 for
$6.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 232514
- Zoro #
- G623578761
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 14mm 1/4 Inch Drive 12-Point High-Precision Chrome Finish - 232514 Hand Socket This 14mm hand socket is built for controlled fastening work with a 1/4 inch drive and a 12-point profile. Its compact 25mm overall length helps with access in tight spaces, while the stamped sizing supports quick, accurate tool selection during service and assembly tasks. Constructed from chromium-vanadium steel alloy and finished in chrome polish, it combines strength with anti-corrosive protection. It meets or exceeds American National Standards Institute (ANSI) standards and is designed for professional technicians who expect consistent fit and long-term durability. Key Benefits 14mm 12-point socket profile helps improve fastener engagement in tight spaces. 1/4 inch drive compatibility works with common ratchets and extension setups. Compact 25mm length supports access where clearance is limited. Chromium-vanadium steel alloy provides strength and durability with anti-corrosive properties. Chrome polished finish resists corrosion and stands up to heavy professional use. Stamped size markings enable fast identification and better socket organization. SKU: 232514. This socket is made to deliver reliable fit and repeatable performance, with materials and finishing chosen for long service life. It's a practical choice for technicians who need a small, clearly marked 14mm socket that holds up under routine, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.