Shop GENIUS TOOLS
Create Account
1/2in Dr. 21/32in Hand Socket
- Mfr # 483821
- Zoro # G623583956
product price:Â
$
4.66
/ea
Sold in multiples of 2 for
$9.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483821
- Zoro #
- G623583956
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 21/32 Inch 1/2 Inch Drive Durable Chrome Vanadium Steel - 483821 Hand Socket This 21/32 inch, 6-point hand socket is built for reliable fastener engagement with a 1/2 inch drive. With an overall length of 38mm (1.5 inches), it fits neatly into standard socket sets while maintaining a practical profile for everyday service work. Constructed from chromium-vanadium steel alloy and finished in chrome polish, it balances strength with corrosion resistance. Permanently stamped size markings support fast tool identification and cleaner organization in the shop or tool box. Key Benefits 6-point 21/32 inch socket design helps reduce fastener rounding under load. 1/2 inch drive size suits common ratchets and torque applications. 38mm (1.5 inches) overall length supports controlled access and handling. Chrome vanadium steel alloy provides high strength and long-term durability. Chrome polished finish resists corrosion and cleans up easily after use. Permanently stamped size markings improve organization and speed up selection. Meets or exceeds ANSI standards for consistent tool performance expectations. SKU: 483821. Its material choice, finish, and clear markings make it a dependable pick for technicians who value repeatable fit, durability, and straightforward identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.