Shop GENIUS TOOLS
Create Account
3/4in Dr. 69mm 12-Point Hand Socket
- Mfr # 635269
- Zoro # G323581146
original price:Â $87.06 , new price: $78.35 , 10 percent off
new price:Â
$
78.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635269
- Zoro #
- G323581146
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 69mm 3/4 Inch Drive 12-Point CR-Mo Durable Impact Socket - 635269 Hand Socket This 3/4 inch drive, 69mm 12-point hand socket is built for consistent fitment and torque transfer on compatible fasteners. With an overall length of 85mm (3.35 inches), it balances access and control for everyday service work while keeping the tool profile manageable. Constructed from Chromium Molybdenum Alloy Steel, it's designed for high strength and durability with anti-corrosive properties. A chrome polished finish adds additional protection against corrosion, and permanently stamped size markings help keep your socket set organized and easy to identify. Key Benefits 3/4 inch drive and 69mm size for demanding hand socket applications. 12-point design supports secure engagement and efficient torque application. 85mm overall length helps balance reach, stability, and handling control. Chromium Molybdenum Alloy Steel construction for strength and long-term durability. Chrome polished finish resists corrosion and holds up in harsh conditions. Stamped size markings provide quick identification and better tool organization. Meets or exceeds ANSI standards for quality and dependable performance. Designed for professional technicians, it's made to withstand heavy use while maintaining reliable fit, clear identification, and corrosion resistance as part of a long-lasting hand tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.