Shop GENIUS TOOLS
Create Account
#5 Spline Drive 1 1/2in Deep Impact Socket
- Mfr # 569548
- Zoro # G423583651
original price:Â $95.64 , new price: $86.08 , 10 percent off
new price:Â
$
86.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 569548
- Zoro #
- G423583651
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Spline Impact Socket 1 1/2 Inch Deep 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 569548 Impact Socket This deep impact socket is built for high-torque fastening where strength, fit, and repeatability matter. The #5 spline drive design supports secure engagement, while the 1 1/2 inch size and deep profile help reach recessed fasteners without compromising durability. Made from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties for long service life. Oil-quenched heat treatment and a matte black oxide coating add exterior toughness with a strong inner core designed for professional use. Key Benefits #5 spline drive deep impact socket supports high-torque fastening and removal. 1 1/2 inch deep profile reaches recessed fasteners without extensions. 100mm (3.94 inch) overall length adds reach for confined areas. Chrome molybdenum alloy steel delivers high strength and durability under impact. Matte black oxide coating helps protect against wear and corrosion. Oil-quenched heat treatment improves exterior toughness and inner core strength. Stamped size markings stay readable for faster identification and organization. SKU: 569548. Designed for professional technicians, it is built to hold up through repeated heavy use while keeping size identification clear for efficient tool storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.