Shop GENIUS TOOLS
Create Account
1/4in Dr. 5.5mm Deep Impact Socket
- Mfr # 2152055
- Zoro # G323579402
product price:Â
$
4.98
/ea
Sold in multiples of 2 for
$9.96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2152055
- Zoro #
- G323579402
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 5.5mm 1/4 Inch Drive High Strength Steel - 2152055 Deep Impact Socket This 1/4in drive 5.5mm deep impact socket is built for high-torque fastening where strength, fit, and durability matter. The deep profile helps reach fasteners with added clearance needs, while the 50mm overall length balances access and control in compact work areas. Constructed from Chromium-vanadium Steel Alloy, it is designed to resist corrosion and hold up under repeated impact use. Clear, stamped size markings support faster tool selection and better organization in professional tool storage. Key Benefits 1/4in drive, 5.5mm deep impact socket for high-torque applications. 50mm overall length provides reach without sacrificing handling and control. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Oil-quenched heat treatment improves durability with a strong inner core. Matte black oxide coating helps protect against wear and jobsite corrosion. Permanently stamped size markings make identification quick and reliable. Meets or exceeds ANSI standards for consistent, professional-grade performance. Engineered for long-term service, this impact socket combines heat-treated strength, corrosion resistance, and easy identification features suited to daily shop use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.