Shop GENIUS TOOLS
Create Account
3/4in Dr. 26mm Impact Socket
- Mfr # 645226
- Zoro # G923583793
original price:Â $12.12 , new price: $10.91 , 9 percent off
new price:Â
$
10.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 645226
- Zoro #
- G923583793
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 26mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 645226 Impact Socket This 26mm, 6-point impact socket is built for high-torque fastening work where secure engagement matters. With a 3/4in drive and 54mm (2.13in) overall length, it fits common impact setups while keeping the profile compact for controlled access. Manufactured from Chromium Molybdenum Alloy Steel, it combines high strength and durability with anti-corrosive properties. The matte black oxide finish and oil-quenched heat treatment support a tough exterior and strong core, designed for long-term professional service. Key Benefits 26mm 6-point design helps reduce fastener rounding under high torque. 3/4in drive size suits professional impact tools and heavy-duty applications. 54mm overall length balances reach with compact handling in tight areas. Chrome molybdenum alloy steel provides strength, durability, and anti-corrosive performance. Oil-quenched heat treatment supports tough exterior and strong inner core. Matte black oxide coating adds protection and a durable working surface. Permanently stamped size markings improve organization and quick identification. SKU 645226 is intended for professional technicians who need consistent fit, long wear, and dependable performance across repeated heavy-use cycles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.