Shop GENIUS TOOLS
Create Account
1/4in Dr. 11mm Deep Impact Socket
- Mfr # 215211
- Zoro # G623578631
product price:Â
$
5.79
/ea
Sold in multiples of 2 for
$11.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 215211
- Zoro #
- G623578631
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 11mm 1/4 Inch Drive High-Torque Durable Chrome Molybdenum Steel - 215211 Impact Socket This 1/4in drive 11mm deep impact socket is built for high-torque fastening where strength, reach, and consistent fit matter. The 50mm overall length helps access recessed fasteners while maintaining control in compact working areas. Made from a chromium-vanadium steel alloy, it delivers high strength with anti-corrosive properties for demanding shop conditions. The socket is heat treated through oil quenching and finished with a matte black oxide coating to support long-term durability and core strength during repeated impact use. Key Benefits 1/4in drive, 11mm deep impact socket suited for high-torque applications. 50mm overall length provides added reach for recessed or hard-to-access fasteners. Chromium-vanadium steel alloy construction supports strength, durability, and corrosion resistance. Oil-quenched heat treatment improves toughness for repeated professional impact use. Matte black oxide coating helps protect the exterior in harsh work environments. Permanently stamped size markings make identification fast and reliable in storage. Meets or exceeds ANSI standards for dependable performance and consistent quality. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.