Shop GENIUS TOOLS
Create Account
1/2in Dr. 33mm (12pt.) Thin Wall Impact Socket
- Mfr # 453833
- Zoro # G623580665
original price:Â $14.35 , new price: $12.92 , 9 percent off
new price:Â
$
12.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 453833
- Zoro #
- G623580665
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 33mm 1/2 Inch Drive Thin Wall 12-Point CR-Mo Steel - 453833, Thin Wall Impact Socket This 33mm, 12-point thin wall impact socket is built for professional service work where fasteners sit in tight clearances. The 1/2in drive format and compact 46mm (1.81in) overall length help maintain control and access without sacrificing impact-rated strength. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability with anti-corrosive properties. A heat-treated, oil-quenched build and matte black oxide coating provide a tough exterior and a strong inner core for long-term use. Key Benefits 33mm thin wall profile reaches fasteners in tighter clearances with impact tools. 12-point opening supports secure engagement and efficient torque transfer on fasteners. 1/2in drive size fits common impact wrenches and driver systems. 46mm (1.81in) overall length keeps the setup compact for controlled access. Chromium Molybdenum Alloy Steel delivers high strength, durability, and anti-corrosion properties. Oil-quenched heat treatment and matte black oxide coating enhance exterior toughness. Permanently stamped size markings speed identification and improve tool organization. SKU: 453833. Built to meet or exceed ANSI standards and designed for professional technicians, this socket is intended for lifetime heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.