Shop GENIUS TOOLS
Create Account
3/4in Dr. 29mm Impact Socket
- Mfr # 645229
- Zoro # G023579764
product price:Â
$
13.74
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 645229
- Zoro #
- G023579764
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 29mm Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 645229 Impact Socket This 3/4in drive 29mm impact socket is built for high-torque work where strength, fit, and long-term durability matter. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it's designed to resist wear and corrosion in demanding shop environments. With a 54mm (2.13in) overall length and permanently stamped size markings, it supports fast identification and consistent use alongside other impact sockets and drive tools. Key Benefits 3/4in drive, 29mm impact socket suited for high-torque applications. 54mm (2.13in) overall length balances access and controlled engagement. Chromium Molybdenum Alloy Steel delivers strength, durability, and anti-corrosive properties. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating helps protect against wear and corrosion. Permanently stamped size markings support quick identification and organization. Meets or exceeds ANSI standards for quality and reliable performance. Designed for professional technicians, this impact socket focuses on durability and clear identification in everyday heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.