Shop GENIUS TOOLS
Create Account
1/2in Dr. 29mm Impact Socket
- Mfr # 413829
- Zoro # G223583677
original price:Â $7.32 , new price: $6.59 , 9 percent off
new price:Â
$
6.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 413829
- Zoro #
- G223583677
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 29mm 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 413829 Impact Socket This 29mm, 6-point impact socket is built for dependable torque transfer with a secure fastener fit. The 1/2in drive format and 46mm (1.81in) overall length suit common impact-duty setups while keeping the profile compact for controlled work. Designed for professional technicians, it features permanent size stamping for quick identification and a heat-treated construction with a matte black oxide coating for a tough exterior and strong core. Key Benefits 29mm 6-point profile helps reduce rounding and improves fastener engagement. 1/2in drive size supports impact socket applications across professional tool setups. 46mm (1.81in) overall length balances access and strength in tight spaces. Chromium-vanadium steel alloy provides high strength with anti-corrosive properties. Oil-quenched heat treatment increases durability with a tough outer surface. Matte black oxide coating adds wear resistance for long-term professional use. Permanently stamped size markings make organization and selection faster and easier. SKU 413829 is built to perform under heavy use and maintain consistent fit over time. With ANSI-aligned quality, clear size identification, and a durable finish, it's a practical addition to any impact socket collection where reliable strength and repeatable results matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.