Shop GENIUS TOOLS
Create Account
3/4in Dr. 24mm Deep Impact Socket
- Mfr # 649524
- Zoro # G623583024
original price:Â $23.24 , new price: $20.92 , 9 percent off
new price:Â
$
20.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649524
- Zoro #
- G623583024
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 24mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 649524 Deep Impact Socket This 24mm deep impact socket is built for high-torque fastening where a secure 6-point grip and extra reach matter. The 3/4in drive size and 90mm overall length support demanding shop work while keeping fitment straightforward and consistent. Constructed from Chromium Molybdenum alloy steel and finished with a matte black oxide coating, it is designed for strength, durability, and corrosion resistance. Permanent, stamped size markings help speed up identification in a busy tool set. Key Benefits 6-point, 24mm impact design helps reduce fastener rounding under heavy torque. 3/4in drive interface supports professional impact use and consistent power transfer. Deep 90mm length improves access where standard sockets cannot reach. Chromium Molybdenum alloy steel delivers high strength with anti-corrosive properties. Oil-quenched, heat-treated construction creates a tough exterior and strong core. Matte black oxide coating adds durability and helps resist surface wear. Stamped size markings provide permanent identification for faster tool organization. Manufactured to meet or exceed ANSI standards, this socket is intended for professional technicians and long-term, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.