Shop GENIUS TOOLS
Create Account
1/2in Dr. Impact Driver
- Mfr # 700008
- Zoro # G123583500
original price:Â $37.19 , new price: $33.47 , 10 percent off
new price:Â
$
33.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 700008
- Zoro #
- G123583500
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Driver 1/2 Inch Drive Heavy Duty High Torque Professional Grade - 700008 Professional Hand Tool This 1/2in drive impact driver is built for controlled, high-torque fastening and loosening when hand impact force is required. With a 138mm (5.43in) overall length, it balances reach and handling for professional workflows where durable construction and dependable bit retention matter. Manufactured from Chromium-vanadium steel alloy for strength and anti-corrosive performance, it is designed for long-term service in demanding environments. Permanent size stamping supports quick identification and cleaner tool organization across shared shop sets and mobile tool storage. Key Benefits 1/2in drive bit holder provides stable engagement for efficient impact-driven work. 138mm overall length supports balanced control in tight or exposed fastener areas. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Detent design enables quick bit installation and removal without excessive fumbling. Knurled body grip improves hand traction during positioning and manual handling. Permanently stamped size markings make identification fast and tool organization easier. Designed and made for professional technicians, this impact driver is built to perform over a lifetime of heavy use. Its material selection, stamped identification, and retention features help keep work consistent and repeatable, while the ANSI-aligned build supports confidence in demanding day-to-day applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.