Shop GENIUS TOOLS
Create Account
3/4in Dr. 2in Impact Socket
- Mfr # 665264
- Zoro # G023581743
original price:Â $55.85 , new price: $50.27 , 9 percent off
new price:Â
$
50.27
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 665264
- Zoro #
- G023581743
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Heavy-Duty - 665264 Impact Socket This 3/4in drive 2in impact socket is built for high-torque fastening where durability and consistent fit matter. Its Chromium Molybdenum alloy steel construction and heat-treated design support long service life in demanding professional environments. With an overall length of 68mm (2.68 inches), it offers a compact profile for controlled access. Permanent size stamping helps reduce downtime when selecting sockets, and the matte black oxide finish adds anti-corrosive protection for everyday shop conditions. Key Benefits 3/4in drive 2in impact socket designed for high-torque professional applications. 68mm (2.68in) overall length supports access while maintaining a sturdy working profile. Chromium Molybdenum alloy steel delivers high strength and long-term durability. Oil-quenched heat treatment improves exterior toughness and inner core strength. Matte black oxide coating adds anti-corrosive protection and reduces surface wear. Size is stamped for quick, permanent identification during tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. It is designed and made for professional technicians, balancing robust CR-Mo construction, clear identification markings, and ANSI-aligned quality for consistent results over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.