Shop GENIUS TOOLS
Create Account
#5 Spline Drive 1 1/8in Impact Socket
- Mfr # 567036
- Zoro # G523583605
product price:Â
$
65.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 567036
- Zoro #
- G523583605
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 1/8 Inch Spline #5, 3/4 Inch Drive, High-Strength CR-Mo Steel, Durable Heavy-Duty Design - 567036 Impact Socket This #5 spline drive impact socket is built for high-torque fastening where strength, fit, and long-term durability matter. It is made from Chromium Molybdenum Alloy Steel (CR-Mo) with anti-corrosive properties and is designed for professional technicians working in demanding environments. With a 3/4 inch drive and a 1 1/8 inch size, the socket is engineered for reliable impact use. The 70mm (2.76 inch) overall length provides practical access while maintaining stable control and consistent engagement. Key Benefits #5 spline drive, 1 1/8 inch size, designed for impact socket applications. 3/4 inch drive delivers secure fit for high-torque impact tool use. CR-Mo alloy steel construction provides high strength and long-term durability. Anti-corrosive material properties help resist wear in harsh shop conditions. Oil-quenched heat treatment improves inner core strength for heavy-duty performance. Matte black oxide coating creates a tough exterior for professional service life. Permanently stamped size markings support fast identification and organized tool storage. Built to meet or exceed ANSI standards, this socket is designed for consistent performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.