Shop GENIUS TOOLS
Create Account
3/4in Dr. 59mm(12 pt.) Thin Wall Impact Socket
- Mfr # 655259
- Zoro # G223582724
original price:Â $69.88 , new price: $62.89 , 10 percent off
new price:Â
$
62.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 655259
- Zoro #
- G223582724
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 59mm 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 655259 Impact Socket SKU: 655259. This 3/4in drive, 59mm thin wall impact socket is built for high-torque fastening where access is limited. The 12-point profile and thin wall design help reach tight clearances without sacrificing professional-grade strength. Manufactured from Chromium Molybdenum Alloy Steel, it's designed for durability and corrosion resistance in demanding shop conditions. A matte black oxide finish and oil-quenched heat treatment support long service life, while clearly stamped sizing simplifies tool organization and identification. Key Benefits 3/4in drive 59mm 12-point thin wall design for tighter clearances. Chromium Molybdenum alloy steel construction supports high strength and durability. Anti-corrosive material properties help maintain performance in harsh environments. Oil-quenched heat treatment improves toughness with a strong outer shell. Matte black oxide coating provides a durable finish for professional impact use. Overall length 73mm (2.87in) balances reach and compact handling. Stamped size markings stay readable for quick, permanent identification. Its combination of thin wall access, durable CR-Mo steel, and reliable identification markings makes it a dependable choice for repeated heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.