Shop GENIUS TOOLS
Create Account
3/4in Dr. 32mm(12 pt.) Thin Wall Impact Socket
- Mfr # 655232
- Zoro # G723584624
original price:Â $12.63 , new price: $11.37 , 9 percent off
new price:Â
$
11.37
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 655232
- Zoro #
- G723584624
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 32mm 3/4 Inch Drive Thin Wall 12-Point CR-Mo Steel - 655232 Impact Socket SKU: 655232. This 32mm thin wall impact socket is built for professional service work where tight clearances and dependable impact strength matter. The 12-point design pairs with a 3/4in drive to support fast engagement and consistent fit. Constructed from Chromium Molybdenum Alloy Steel, it's engineered for high strength and durability while offering anti-corrosive properties. A matte black oxide finish and oil-quenched, heat-treated process reinforce the exterior and core for long-term use. Key Benefits Thin wall profile reaches tighter clearances without sacrificing impact-rated strength. 32mm 12-point configuration supports quick engagement and stable contact during use. 3/4in drive size suits higher-torque applications with compatible impact tools. CR-Mo alloy steel delivers high strength, durability, and anti-corrosive properties. Heat treated through oil quenching for tough exterior and strong inner core. Matte black oxide coating helps protect the socket surface during heavy use. Permanently stamped size marking improves organization and quick identification. With a 57mm (2.24in) overall length, the socket stays compact while remaining easy to handle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.