Shop GENIUS TOOLS
Create Account
3/4in Dr. 27mm(12 pt.) Thin Wall Impact Socket
- Mfr # 655227
- Zoro # G023584089
original price:Â $10.54 , new price: $9.49 , 9 percent off
new price:Â
$
9.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 655227
- Zoro #
- G023584089
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 27mm 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 655227 Professional Impact Socket Built for impact applications, this 3/4 inch drive 27mm thin wall socket is designed for secure engagement on 12-point fasteners while keeping the outside profile compact. The 54mm (2.13 inch) overall length helps maintain control and access when space is limited. Constructed from Chromium Molybdenum Alloy Steel, it is made to handle high-strength demands with anti-corrosive properties for long-term service. Sizes are permanently stamped for quick identification, supporting organized, efficient tool setup in professional environments. Key Benefits 3/4 inch drive 27mm, 12-point profile supports reliable fastener engagement. Thin wall design improves access in tight spaces and recessed areas. 54mm overall length balances reach, clearance, and controlled handling. Chromium Molybdenum alloy steel delivers high strength and durability. Oil-quenched heat treatment enhances exterior toughness and inner core strength. Matte black oxide coating helps resist wear and corrosion in shop conditions. SKU 655227 is made for professional technicians who need consistent performance from a thin wall impact socket under repeated heavy use. With permanent size markings and a finish designed for durability, it fits neatly into a professional tool system while maintaining dependable fit and long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.