Shop GENIUS TOOLS
Create Account
3/8in Dr. 1/2in Impact Socket
- Mfr # 393016
- Zoro # G323581214
product price:Â
$
2.11
/ea
Sold in multiples of 3 for
$6.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 393016
- Zoro #
- G323581214
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1/2 Inch Size 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 393016 Impact Socket SKU: 393016. This 1/2in 6-point impact socket is built for consistent torque transfer and secure fastener engagement. With a 3/8in drive and a compact 30mm (1.18in) overall length, it's sized for controlled work in tighter access areas. Manufactured from Chromium-vanadium steel alloy for strength, durability, and anti-corrosive properties, the socket is heat treated through oil quenching and finished with a matte black oxide coating. Sizes are stamped for quick, permanent identification, and the tool meets or exceeds ANSI standards. Key Benefits 6-point impact design helps reduce rounding while delivering reliable torque. 3/8in drive and 30mm length fit well in compact working areas. Chromium-vanadium steel alloy supports high strength and long-lasting durability. Anti-corrosive material properties help resist wear from demanding shop conditions. Heat treated via oil quenching for a tough exterior and strong inner core. Matte black oxide coating adds durable protection for professional use. Stamped size markings stay readable for fast selection and organization. Designed for professional technicians and built to perform over a lifetime of heavy use, this socket provides dependable fit, durability, and easy identification in day-to-day service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.