Shop GENIUS TOOLS
Create Account
#5 Spline Drive 30mm Deep Impact Socket
- Mfr # 549530
- Zoro # G123581995
original price:Â $95.64 , new price: $86.08 , 10 percent off
new price:Â
$
86.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 549530
- Zoro #
- G123581995
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 30mm Spline, 1/2 Inch Drive, Chrome Molybdenum Steel (CR-Mo), Heavy Duty - 549530 Deep Impact Socket This 30mm deep impact socket is built for high-torque fastening and removal where extra reach is required. The #5 spline drive interface and deep profile help access recessed fasteners while maintaining secure engagement under impact use. Constructed from Chromium Molybdenum alloy steel (CR-Mo), it is designed for strength, durability, and anti-corrosive performance. A matte black oxide coating and heat treatment through oil quenching support long service life in professional tool environments. Key Benefits #5 spline drive deep impact socket handles high-torque impact applications reliably. 30mm size with 100mm overall length reaches fasteners in tight recesses. Chromium Molybdenum alloy steel (CR-Mo) delivers high strength and durability. Matte black oxide coating helps resist corrosion in demanding shop conditions. Oil-quenched heat treatment supports tough exterior and strong inner core. Permanently stamped size markings improve identification and tool organization. SKU 549530 is designed for professional technicians who need consistent performance under heavy use. The deep-length format, durable CR-Mo construction, and clear size stamping make it a dependable choice for maintaining efficiency and accuracy when working with impact tools and spline-drive fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.