3/4in Dr. 33mm Deep Impact Socket
- Mfr # 649533
- Zoro # G523580918
original price:Â $28.28 , new price: $25.45 , 10 percent off
new price:Â
$
25.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 649533
- Zoro #
- G523580918
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 33mm Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 649533 Professional Impact Socket This 3/4in drive 33mm deep impact socket is built for high-torque fastening where strength, fit, and consistent performance matter. The deep profile helps reach fasteners in recessed locations while maintaining stability under impact loads. Manufactured from Chromium Molybdenum Alloy Steel, it is designed for durability with anti-corrosive properties. A heat-treated, oil-quenched construction and matte black oxide coating support a tough exterior and strong inner core for long-term professional use. Key Benefits 3/4in drive, 33mm deep impact socket designed for high-torque impact applications. 90mm overall length helps access fasteners in deeper or harder-to-reach areas. Chromium Molybdenum Alloy Steel construction delivers strength, durability, and anti-corrosion properties. Heat treated through oil quenching for a durable exterior and strong inner core. Matte black oxide coating supports long service life in demanding shop conditions. Permanently stamped size markings improve organization and speed up socket identification. SKU 649533 is designed and made for professional technicians who rely on impact-rated sockets day after day. With clear size stamping, a deep reach, and a CR-Mo build engineered for heavy-duty use, it supports dependable performance in demanding maintenance and repair work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.