Shop GENIUS TOOLS
Create Account
3/4in Dr. 47mm Impact Socket
- Mfr # 645247
- Zoro # G823581684
original price:Â $34.52 , new price: $31.07 , 9 percent off
new price:Â
$
31.07
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 645247
- Zoro #
- G823581684
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 47mm Size 3/4 Inch Drive Heavy-Duty CR-Mo Steel - 645247 Professional Impact Socket This 47mm, 6-point impact socket is built for high-torque fastening and removal with a 3/4in drive. Its 63mm overall length supports access and control while maintaining a compact profile suited to professional tool kits. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is designed for strength, durability, and anti-corrosive performance. Permanent stamped size markings help keep sockets organized and quickly identifiable during service work. Key Benefits 47mm 6-point design helps reduce fastener rounding under impact torque. 3/4in drive interface suits heavy-duty impact tools and demanding applications. 63mm overall length balances accessibility with a stable, controlled fit. Chromium Molybdenum Alloy Steel delivers high strength and long service life. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating improves durability while offering anti-corrosive protection. Stamped size markings provide permanent, fast identification for better organization. Designed for professional technicians, this impact socket emphasizes reliable fit, long-term durability, and consistent performance in heavy-use environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.