Shop GENIUS TOOLS
Create Account
1 in Dr. 22mm Square Budd Wheel Socket 90mmL
- Mfr # 849522S
- Zoro # G325062179
product price:Â
$
31.96
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 849522S
- Zoro #
- G325062179
- UPC #
- 193016835978
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 22mm Budd Wheel 1 Inch Drive Chrome Molybdenum Heavy Duty - 849522S Professional Budd Wheel Impact Socket SKU: 849522S. This 22mm square Budd wheel impact socket is built around a 1 in drive for heavy-duty service work where strength, fit, and durability matter. Its 90mm (3.54 in) overall length provides practical access and control in demanding wheel maintenance tasks. Manufactured from Chromium Molybdenum Alloy Steel, it delivers high strength with anti-corrosive properties. A tough matte finish supports secure handling and makes cleanup straightforward, while permanently stamped size markings keep identification quick and consistent in the toolbox. Key Benefits 22mm square Budd wheel socket design for wheel maintenance applications. 1 in drive size supports impact use and heavy-duty torque demands. 90mm (3.54 in) overall length balances access, leverage, and control. Chromium Molybdenum Alloy Steel construction for strength and durability. Anti-corrosive material properties help withstand harsh shop and field conditions. Permanently stamped size markings simplify organization and fast selection. Tough matte finish improves grip, handling, and easy cleaning after use. It's a straightforward, professional-grade choice for long-term, heavy-use tool kits requiring reliable Budd wheel service performance.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.