1/2in Dr. 17mm Deep Impact Socket
- Mfr # 417817
- Zoro # G923583830
original price:Â $6.03 , new price: $5.43 , 9 percent off
new price:Â
$
5.43
/ea
Sold in multiples of 2 for
$10.86
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 417817
- Zoro #
- G923583830
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 17mm 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 417817 Deep Impact Socket This 17mm deep impact socket is built for 1/2 inch drive setups and a secure 6-point fit. The 78mm (3.07 inch) deep length helps reach fasteners located on longer studs or in recessed areas while maintaining stable engagement under load. Made from Chromium-vanadium steel alloy for strength, durability, and anti-corrosive properties, the socket is designed for long-term shop use. A heat-treated, oil-quenched construction and matte black oxide coating create a tough exterior with a strong inner core. Key Benefits 17mm, 6-point design helps reduce fastener rounding during impact use. 1/2 inch drive size supports common impact tools and torque applications. 78mm deep length improves access to recessed fasteners and longer studs. Chromium-vanadium steel alloy provides strength with anti-corrosive protection. Heat treated via oil quenching for durable exterior and strong core. Matte black oxide coating adds wear resistance and a professional finish. Permanently stamped size markings make identification quick and long-lasting. It balances practical features-clear size markings, durable coating, and deep access-with the strength needed for repeated heavy-duty service. SKU: 417817.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.