Shop GENIUS TOOLS
Create Account
3/4in Dr. 3/4in Square Budd Wheel Socket
- Mfr # 669524S
- Zoro # G923579567
product price:Â
$
27.00
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 669524S
- Zoro #
- G923579567
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 3/4 Inch Budd Wheel, 3/4 Inch Drive, Heavy-Duty for Truck and Bus Wheels - 669524S - Budd Wheel Impact Socket This 3/4 inch drive Budd wheel impact socket is built for demanding wheel service where a secure fit and durable construction matter. The 4-point profile is designed around Budd wheel applications, supporting consistent engagement during impact use. Made from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. A tough matte finish improves handling and makes cleanup easier, while permanently stamped size markings support fast identification in busy toolboxes and service carts. Key Benefits 4-point Budd wheel impact socket design supports a snug, dependable fit. 3/4 inch drive size suits heavy-duty impact tools and demanding wheel work. 90mm overall length helps reach wheel fasteners with stable engagement. Chromium Molybdenum Alloy Steel delivers high strength and long service life. Anti-corrosive material properties help resist rust in harsh shop environments. Stamped size markings provide permanent, quick identification for tool organization. Tough matte finish improves grip, reduces glare, and cleans up easily. Engineered to meet or exceed ANSI standards, this professional-grade socket is designed for long-term, heavy use by technicians.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.