Shop GENIUS TOOLS
Create Account
#5 Spline Drive 1 9/16in Deep Impact Socket
- Mfr # 569550
- Zoro # G823579230
product price:Â
$
95.64
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 569550
- Zoro #
- G823579230
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 9/16 Inch Spline Deep 1/2 Inch Drive Chrome Molybdenum Durable Heavy Duty - 569550 Professional Impact Socket Built for high-torque fastening and removal, this deep impact socket features a #5 spline drive in 1 9/16 inch size with a 1/2 inch drive. The 100mm (3.94 inch) overall length adds reach while maintaining stable engagement on the fastener. Constructed from Chromium Molybdenum alloy steel, it is designed for strength, durability, and anti-corrosive performance. A matte black oxide finish and oil-quenched heat treatment support a tough exterior with strong core integrity, meeting or exceeding ANSI standards. Key Benefits #5 spline drive design supports secure engagement under demanding impact loads. Deep 1 9/16 inch profile reaches recessed fasteners without sacrificing control. 100mm (3.94 inch) length balances access, leverage, and handling in tight spaces. Chrome molybdenum alloy steel provides high strength and long-term durability. Oil-quenched heat treatment builds a tough exterior with strong core strength. Matte black oxide coating helps resist corrosion in challenging shop environments. Stamped size markings enable fast identification and cleaner tool organization. It meets or exceeds American National Standards Institute requirements, making it a dependable choice for consistent performance and long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.