Shop GENIUS TOOLS
Create Account
3/4in Dr. 20mm Deep Impact Socket
- Mfr # 649520
- Zoro # G523584121
original price:Â $20.21 , new price: $18.19 , 10 percent off
new price:Â
$
18.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649520
- Zoro #
- G523584121
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 20mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 649520, Deep Impact Socket This 20mm deep impact socket is built for 3/4in drive impact applications where strength, fit, and durability matter. Its 90mm (3.54in) overall length helps access deeper fasteners while maintaining stable engagement under high torque. Constructed from Chromium Molybdenum Alloy Steel, it's designed for long-term professional service with anti-corrosive properties and a finish intended to stand up to demanding shop conditions. Key Benefits 3/4in drive, 20mm deep impact socket supports high-torque impact tool work. 90mm (3.54in) overall length reaches recessed fasteners without sacrificing control. Chrome molybdenum alloy steel construction delivers strength and long-term durability. Heat treated through oil quenching for tough exterior and strong inner core. Matte black oxide coating helps resist corrosion in harsh working environments. Permanently stamped size markings make quick identification and organization easier. Meets or exceeds ANSI standards for consistent professional-grade performance. SKU: 649520.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.