Shop GENIUS TOOLS
Create Account
1/4in Dr. 13mm(12 pt.) Hand Socket
- Mfr # 232513
- Zoro # G923580679
product price:Â
$
1.56
/ea
Sold in multiples of 4 for
$6.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 232513
- Zoro #
- G923580679
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 13mm 1/4 Inch Drive 12-Point High-Precision Chrome Finish - 232513 hand socket This 1/4 inch drive 13mm, 12-point hand socket is built for consistent fastener engagement in compact work areas. With a 25mm (0.98 inch) overall length, it balances access and control while maintaining a precise fit. Constructed from Chromium-vanadium Steel Alloy and finished with a chrome polished surface, it is designed for strength, durability, and anti-corrosive performance. The size is stamped for quick identification and long-term tool organization in professional setups. Key Benefits 1/4 inch drive 13mm 12-point profile supports reliable, repeatable fastener engagement. 25mm overall length helps reach tight spaces without sacrificing stability. Chromium-vanadium Steel Alloy delivers high strength and durable daily performance. Anti-corrosive material properties help resist wear in demanding shop environments. Chrome polished finish provides a tough, corrosion-resistant exterior surface. Permanently stamped size markings improve identification and tool organization. Meets or exceeds ANSI standards for performance expectations and consistency. SKU: 232513. A practical choice for maintaining an organized, dependable 1/4 inch drive socket set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.