Shop GENIUS TOOLS
Create Account
3/8in Dr. 5/8in Hand Socket 12 Point
- Mfr # 373220
- Zoro # G923582413
product price:Â
$
3.00
/ea
Sold in multiples of 3 for
$9.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 373220
- Zoro #
- G923582413
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 5/8 Inch 12-Point 3/8 Inch Drive High-Strength Chrome Finish - 373220 Hand Socket This 5/8 inch, 12-point hand socket is built for 3/8 inch drive ratchets and extensions, with a compact 30mm (1.18 inch) overall length for controlled work in tighter areas. The 12-point profile helps seat securely on compatible fasteners, supporting efficient engagement while turning. Constructed from Chromium-vanadium steel alloy and finished in a chrome-polished coating, it's designed to handle heavy, repeat use while resisting corrosion. Size markings are stamped for quick identification and long-term tool organization in drawers, rails, or mobile toolboxes. Key Benefits 5/8 inch 12-point socket design helps maintain secure fastener engagement. 3/8 inch drive size fits common ratchets and extensions. 30mm (1.18 inch) length supports access and control in confined spaces. Chromium-vanadium steel alloy delivers strength, durability, and wear resistance. Chrome polished finish provides a tough, corrosion-resistant exterior surface. Stamped size markings improve readability for faster selection and organization. Meets or exceeds ANSI standards for dependable performance and consistency. SKU 373220 is a professional-grade socket designed for long service life under demanding shop conditions. With durable materials, a corrosion-resistant finish, and permanent identification markings, it supports reliable day-to-day work where consistent fit and tool longevity matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.