Shop GENIUS TOOLS
Create Account
1/4in Dr. 7mm(12 pt.) Hand Socket
- Mfr # 232507
- Zoro # G323580354
product price:Â
$
1.80
/ea
Sold in multiples of 4 for
$7.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 232507
- Zoro #
- G323580354
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 7mm 1/4 Inch Drive 12-Point Chrome Finish Durable Steel - 232507 Hand Socket This 7mm hand socket is built for precise engagement on fasteners using a 12-point profile and a compact 25mm overall length (0.98 inches). With a 1/4in drive, it integrates cleanly with common ratchets and extensions for controlled work in tighter areas. Manufactured from Chromium-vanadium steel alloy and finished in a chrome-polished surface, it focuses on long-term durability and corrosion resistance. The size marking is stamped for quick identification and consistent organization in professional tool storage. Key Benefits 12-point 7mm socket design helps achieve secure, precise fastener engagement. 1/4in drive size fits compatible ratchets, adapters, and extensions. 25mm (0.98-inch) overall length supports access in compact working spaces. Chromium-vanadium steel alloy delivers high strength and durable performance. Chrome polished finish resists corrosion and holds up to repeated handling. Stamped size marking enables fast identification and improved tool organization. Designed for professional-grade service, this socket balances fit, durability, and easy identification for daily shop use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.