Shop GENIUS TOOLS
Create Account
3/4in Dr. 37mm Deep Impact Socket
- Mfr # 649537
- Zoro # G023584058
original price:Â $28.83 , new price: $25.95 , 9 percent off
new price:Â
$
25.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649537
- Zoro #
- G023584058
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 37mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 649537 Professional Impact Socket This 37mm deep impact socket is built for 3/4in drive impact applications where strength, fastener grip, and consistent performance matter. The 6-point design helps maintain contact on fasteners under high torque, while the deep profile adds reach when hardware sits recessed. Made from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. A matte black oxide finish and heat treatment through oil quenching support a tough exterior and strong inner core for long-term professional use. Key Benefits 37mm 6-point deep impact profile helps reduce fastener rounding under torque. 3/4in drive size matches heavy-duty impact tools and professional shop setups. Chromium Molybdenum Alloy Steel construction provides strength and long service life. Matte black oxide coating supports durability with added anti-corrosive protection. Heat treated through oil quenching for a tough exterior and strong core. 90mm (3.54in) overall length adds reach for recessed or extended fasteners. Permanently stamped size markings improve organization and quick identification. SKU: 649537.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.