Shop GENIUS TOOLS
Create Account
3/4in Dr. 70mm Impact Socket
- Mfr # 645270
- Zoro # G923580853
product price:Â
$
111.62
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 645270
- Zoro #
- G923580853
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 70mm Size 3/4 Inch Drive Heavy-Duty CR-Mo Steel - 645270 Impact Socket This 3/4in drive, 70mm impact socket is built for heavy-duty fastening where strength and long service life matter. It is made from Chromium Molybdenum Alloy Steel to support high torque demands while offering anti-corrosive properties for shop and field conditions. With a 90mm (3.54in) overall length, it provides a practical reach and stable engagement. The socket size is permanently stamped for quick identification during repetitive work and organized storage. Key Benefits 3/4in drive, 70mm impact socket suited for high-torque impact applications. Chromium Molybdenum Alloy Steel construction supports strength, durability, and anti-corrosion properties. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating helps resist wear while maintaining a professional finish. 90mm overall length balances access and control in tight or open spaces. Size stamped on the socket for permanent, easy, at-a-glance identification. Engineered for professional technicians, this socket is designed to perform over a lifetime of heavy use while maintaining reliable fit and durability. The combination of CR-Mo steel, oil-quenched heat treatment, and black oxide coating supports consistent results in demanding day-to-day service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.