Shop GENIUS TOOLS
Create Account
1 in Dr. 1-1/2 in Deep Impact Socket
- Mfr # 869548
- Zoro # G425062246
product price:Â
$
44.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 869548
- Zoro #
- G425062246
- UPC #
- 193016836821
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 1-1/2 Inch Size 1 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 869548 Impact Socket Built for demanding impact applications, this 1 in drive deep impact socket provides the reach and strength needed for heavy-duty fastening. The 1-1/2 in size is clearly stamped for quick selection, helping reduce downtime when working through larger hardware and repeated service tasks. Made from Chromium Molybdenum Alloy Steel, it's engineered for high strength and durability with anti-corrosive properties. A heat-treatment process using oil quenching, plus a matte black oxide coating, supports a tough exterior and strong core for long-term professional use. Key Benefits 1 in drive deep impact socket design supports high-torque impact tool applications. 1-1/2 in size with permanently stamped markings for fast, reliable identification. 90mm (3.54 in) overall length improves access while maintaining controlled leverage. Chromium Molybdenum Alloy Steel construction delivers strength and durability under heavy use. Anti-corrosive material properties help maintain performance in harsh shop environments. Oil-quenched heat treatment and matte black oxide coating enhance toughness and wear resistance. SKU: 869548. Designed for professional technicians, this deep impact socket is built to hold up under repeated impact cycles and demanding torque. Its material choice, heat treatment, and protective finish work together to support consistent performance, clear organization, and dependable service life.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.