Shop GENIUS TOOLS
Create Account
3/4in Dr. 38mm Hand Socket
- Mfr # 625238
- Zoro # G923579635
original price:Â $12.81 , new price: $11.53 , 9 percent off
new price:Â
$
11.53
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625238
- Zoro #
- G923579635
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 38mm Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 625238 Hand Socket This 38mm, 6-point hand socket is built for professional technicians who need dependable fit, torque transfer, and long-term durability. The 3/4in drive size and 57mm (2.24in) overall length make it a practical choice for larger fasteners where strength and clear size identification matter. Made from Chromium Molybdenum Alloy Steel, it balances high strength with anti-corrosive properties for demanding shop conditions. A tough chrome polished finish adds additional corrosion resistance while maintaining a clean, easy-to-wipe surface. Key Benefits 38mm 6-point design helps reduce rounding and improves fastener grip. 3/4in drive size supports higher torque applications and secure tool engagement. 57mm (2.24in) overall length fits common access needs without extra bulk. Chromium Molybdenum Alloy Steel delivers high strength and durable service life. Chrome polished finish resists corrosion and stays tough in frequent use. Permanently stamped size markings speed identification and tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 625238. The combination of CR-Mo construction, 6-point engagement, and clear markings supports consistent results while helping protect both the tool and fasteners over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.