Shop GENIUS TOOLS
Create Account
1/2in Dr. 41mm Deep Hand Socket
- Mfr # 427841
- Zoro # G923580747
original price:Â $19.77 , new price: $17.79 , 10 percent off
new price:Â
$
17.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 427841
- Zoro #
- G923580747
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 41mm 1/2 Inch Drive Heavy-Duty Chrome Vanadium Steel - 427841 Deep Socket This 1/2in drive 41mm deep hand socket is built for professional toolkits where durability, clear size identification, and corrosion resistance matter. The deep 78mm (3.07in) profile helps reach recessed fasteners while maintaining a strong, secure fit. Made from chromium-vanadium steel alloy and finished in a chrome polished coating, it's designed to handle repeated heavy use and resist corrosion in demanding shop conditions. The size is permanently stamped for quick, reliable selection during repairs and maintenance. Key Benefits 1/2in drive 41mm deep socket for common heavy-duty hand tool setups. 78mm (3.07in) overall length helps access recessed fasteners more easily. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive protection. Chrome polished finish resists corrosion and stays tough under daily shop use. Permanently stamped size markings support fast identification and better tool organization. Meets or exceeds ANSI standards for consistent fit, performance, and reliability. SKU 427841 is designed and made for professional technicians and built to perform over a lifetime of heavy use. With a deep profile, clear markings, and corrosion-resistant construction, it supports accurate work and dependable results across routine service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.