Shop GENIUS TOOLS
Create Account
3/8in Dr. 11mm Hand Socket
- Mfr # 323211
- Zoro # G323582136
product price:Â
$
2.42
/ea
Sold in multiples of 3 for
$7.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 323211
- Zoro #
- G323582136
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 11mm 3/8 Inch Drive Chrome Vanadium Durable Finish - 323211, 3/8in Drive Hand Socket This 11mm, 6-point hand socket is built for dependable fastener engagement with a common 3/8in drive interface. Its compact 30mm (1.18in) overall length supports access where space is limited, while the stamped size marking helps keep socket sets organized and easy to identify. Constructed from chromium-vanadium steel alloy, it is designed for high strength, durability, and anti-corrosive performance. A chrome polished finish adds additional resistance to corrosion and helps the tool maintain a clean, professional appearance in regular shop use. Key Benefits 11mm 6-point profile helps reduce slippage and fastener rounding. 3/8in drive size fits a wide range of ratchets and extensions. 30mm (1.18in) overall length improves access in tight working areas. Chromium-vanadium steel alloy provides high strength and durability. Chrome polished finish resists corrosion for long-term service life. Permanently stamped size marking speeds identification and tool organization. Meets or exceeds ANSI standards for consistent quality expectations. Designed and made for professional technicians, this socket is intended to perform through heavy, repeated use while maintaining reliable fit and finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.