Shop GENIUS TOOLS
Create Account
1/2in Dr. 18mm 12-pt. Deep Hand Socket
- Mfr # 437818
- Zoro # G223581031
original price:Â $7.53 , new price: $6.78 , 9 percent off
new price:Â
$
6.78
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 437818
- Zoro #
- G223581031
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 18mm 1/2 Inch Drive 12-Point High-Strength Steel - 437818, Deep Socket This 18mm deep hand socket is built for 1/2in drive setups where added reach helps access deep-set fasteners. The 12-point profile is designed for secure engagement, while the deep length supports better clearance around protruding studs and recessed hardware. Constructed from Chromium-vanadium steel alloy with a chrome polished finish, it combines strength with corrosion resistance for long-term shop use. Permanently stamped size markings support faster identification in toolboxes and drawers. Key Benefits 18mm, 12-point design helps maintain grip and reduce fastener rounding. 1/2in drive compatibility fits common ratchets, breaker bars, and torque tools. Deep 78mm (3.07in) length improves access to recessed or extended fasteners. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Chrome polished finish resists corrosion and cleans up easily after use. Stamped size markings provide quick, permanent identification for better organization. Meets or exceeds ANSI standards for consistent quality and performance expectations. Designed and made for professional technicians, this deep socket is built to withstand heavy, repeated use while keeping sizing and finish details easy to read and maintain over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.