Shop GENIUS TOOLS
Create Account
3/8in Dr. 11/32in Cr.-Mo Impact Socket
- Mfr # 363211
- Zoro # G123580387
product price:Â
$
2.71
/ea
Sold in multiples of 3 for
$8.13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 363211
- Zoro #
- G123580387
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 11/32 Inch Size 3/8 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 363211 Impact Socket This 11/32in 6-point impact socket is built for consistent fit and torque transfer on fasteners. With a 3/8in drive and 28mm (1.1in) overall length, it's sized for compact access while staying easy to handle in everyday professional tool layouts. Made from Chromium Molybdenum Alloy Steel, it's designed for high strength, durability, and anti-corrosive performance. The socket is heat treated through oil quenching and finished with a matte black oxide coating to support a tough exterior with a strong inner core for long-term service. Key Benefits 6-point 11/32in impact socket design helps reduce fastener rounding under load. 3/8in drive with 28mm length fits compact spaces without sacrificing control. Chromium molybdenum alloy steel construction delivers high strength and durability. Anti-corrosive material properties help resist wear in demanding working conditions. Oil-quenched heat treatment supports a durable exterior and strong inner core. Matte black oxide coating adds toughness and helps protect against surface corrosion. Stamped size markings provide permanent identification for faster tool organization. SKU 363211 is a professional-grade choice designed for technicians who need reliable fit, identification, and long-lasting durability in a compact impact socket size.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.