Shop GENIUS TOOLS
Create Account
3/4in Dr. 39mm Impact Socket
- Mfr # 645239
- Zoro # G423582418
original price:Â $23.33 , new price: $21.00 , 9 percent off
new price:Â
$
21.00
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 645239
- Zoro #
- G423582418
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 39mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 645239 Impact Socket This 3/4in drive 39mm impact socket is built for high-torque fastening and removal where strength and fit matter. Manufactured from Chromium Molybdenum alloy steel, it is designed to handle repeated impact use while resisting corrosion in demanding shop environments. With a 58mm (2.28in) overall length, the socket offers a practical balance of access and control. Permanent size stamping helps keep your socket set organized and easy to identify at a glance. Key Benefits 3/4in drive 39mm impact socket for heavy-duty, high-torque applications. 58mm (2.28in) overall length balances reach, stability, and control. Chromium Molybdenum alloy steel delivers strength, durability, and anti-corrosive performance. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating helps protect the surface in harsh working conditions. Permanently stamped size markings improve identification and tool organization. Meets or exceeds ANSI standards for dependable professional tool performance. Designed for professional technicians, this impact socket is engineered for consistent fit and long service life under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.