Shop GENIUS TOOLS
Create Account
3/4in Dr. 3in Impact Socket
- Mfr # 665296
- Zoro # G823583640
product price:Â
$
209.77
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 665296
- Zoro #
- G823583640
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 3 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Construction - 665296 Impact Socket Built for high-torque impact applications, this 3/4 inch drive impact socket is engineered for strength, durability, and dependable fitment under repeated heavy use. The 3 inch size is clearly marked to reduce delays when switching between sockets during service work. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it combines high strength with anti-corrosive properties. Heat treatment via oil quenching and a matte black oxide coating support long-term performance, helping the socket maintain a tough exterior and strong inner core over time. Key Benefits 3/4 inch drive impact socket designed to handle high-torque applications. 90mm (3.54 inches) overall length balances reach and controlled access. CR-Mo alloy steel construction provides high strength and durability. Anti-corrosive material properties support long-term use in demanding environments. Oil-quenched heat treatment improves core strength for professional longevity. Matte black oxide coating creates a tough, wear-resistant exterior finish. Permanently stamped size markings enable fast identification and better organization. SKU: 665296. Designed and made for professional technicians, it delivers consistent performance with clear identification and durable materials suited to daily impact use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.