Shop GENIUS TOOLS
Create Account
1/2in Dr. 34mm (12pt.) Thin Wall Impact Socket
- Mfr # 453834
- Zoro # G323581566
original price:Â $14.35 , new price: $12.92 , 9 percent off
new price:Â
$
12.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 453834
- Zoro #
- G323581566
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 34mm 1/2 Inch Drive Thin Wall 12-Point CR-Mo Steel - 453834 Impact Socket Built for tight-clearance fastening, this 34mm thin wall impact socket combines a 12-point profile with a compact 46mm overall length for controlled engagement where standard sockets may not fit. The 1/2in drive interface supports common professional impact tool setups while maintaining a slimmer outer diameter. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it is engineered for high strength and durability with anti-corrosive properties. Heat treatment via oil quenching and a matte black oxide coating help deliver a durable exterior and strong inner core for long-term shop use. Key Benefits Thin wall 34mm design helps access fasteners in tighter clearances. 12-point configuration supports efficient engagement and torque transfer on fasteners. 1/2in drive size fits standard impact wrenches and ratchets. 46mm overall length provides a compact profile for confined work areas. CR-Mo alloy steel delivers high strength, durability, and anti-corrosive performance. Oil-quenched heat treatment and black oxide coating improve wear resistance over time. Permanently stamped size marking enables quick identification and better tool organization. SKU: 453834. Meets or exceeds ANSI standards, and is designed for professional technicians who rely on consistent tool performance. The thin wall form, heat-treated construction, and clearly stamped sizing support dependable daily use while maintaining access and fit in space-restricted applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.