Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 5/16in Cr-Mo Deep Impact Socket
- Mfr # 467842
- Zoro # G423583989
original price:Â $23.96 , new price: $21.56 , 10 percent off
new price:Â
$
21.56
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 467842
- Zoro #
- G423583989
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 1 5/16 Inch Size 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 467842 Deep Impact Socket This 1/2in drive deep impact socket in 1 5/16in size is built for high-torque impact applications where strength, fit, and durability matter. The deep profile helps reach recessed fasteners while maintaining solid engagement in demanding shop conditions. Manufactured from Chromium Molybdenum alloy steel (Cr-Mo), it is designed for long service life under heavy-duty use. A heat-treated construction with oil quenching supports core strength, while the matte black oxide finish helps resist corrosion and wear. Key Benefits 1/2in drive and 1 5/16in size for common heavy-duty impact work. Deep socket profile improves access to recessed fasteners and extended studs. Cr-Mo alloy steel construction supports high strength and long-term durability. Heat treated via oil quenching for a tough exterior and strong core. Matte black oxide coating adds protection with an impact-ready, non-glare finish. Permanently stamped size markings help quick identification and tool organization. With an overall length of 78mm (3.07in), this deep impact socket balances reach and control on the job. Built to professional-grade expectations, it is designed for repeated heavy use while keeping identification simple through stamped markings and maintaining performance through its Cr-Mo build and protective finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.